Zoro Homepage

Serpentine Belt, Industry Number 7PK1930

  • Mfr # 5070760

  • Zoro # G1124225


product price: $55.69
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
76 25/32 in
Top Width
31/32 in
Industry Number
7PK1930
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070760
Zoro #
G1124225
UPC #
036687676009
Country of Origin
Mexico

Dimensions

Outside Length
76 25/32 in
Top Width
31/32 in
Effective Length
76 1/8 in
Thickness
5/32 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
7PK1930
Number of Bands
0
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Number of Ribs
7
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432
Color
White
Resistance Properties
Heat-Resistant

Description

Serpentine Belt, Heavy Duty, Outside Length 76.77 In, Top Width 0.96 In, Industry Number 7PK1930

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.