Serpentine Belt, Industry Number 7PK2415
Mfr # 5070950
Zoro # G2709183
product price: $46.59
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
95 3/4 in
Top Width
31/32 in
Industry Number
7PK2415
Resistance Properties
Heat-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5070950
Zoro #
G2709183
UPC #
036687676153
Country of Origin
United States
Dimensions
Outside Length
95 3/4 in
Top Width
31/32 in
Effective Length
95 3/32 in
Belt Trade Size
K
Thickness
5/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
7PK2415
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Belt Material
EPDM
Color
White
Number of Bands
0
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Number of Ribs
7
Description
Serpentine Belt, Heavy Duty, Outside Length 95.74 In, Top Width 0.96 In, Industry Number 7PK2415
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.