Serpentine Belt, Industry Number 7PKK1360
Mfr # 6070535
Zoro # G2099167
product price: $58.49
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
54 21/32 in
Top Width
31/32 in
Industry Number
7PKK1360
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6070535
Zoro #
G2099167
UPC #
036687678058
Country of Origin
United States
Dimensions
Outside Length
54 21/32 in
Top Width
31/32 in
Belt Trade Size
K
Thickness
1/4 in
Effective Length
53 17/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
7PKK1360
Color
White
Belt Style
V-Ribbed
Number of Bands
0
Belt Material
EPDM
Standards
SAE J1459, SAE J2432
Resistance Properties
Heat-Resistant
Number of Ribs
7
Reinforcing Cord Material
Aramid
Description
Serpentine Belt, Heavy Duty, Outside Length 54.67 In, Top Width 0.96 In, Industry Number 7PKK1360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.