Serpentine Belt, Industry Number 8PK1535
Mfr # 5080605
Zoro # G2258191
product price: $49.39
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
61 1/8 in
Top Width
1 3/32 in
Industry Number
8PK1535
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080605
Zoro #
G2258191
UPC #
036687676573
Country of Origin
United States
Dimensions
Outside Length
61 1/8 in
Top Width
1 3/32 in
Effective Length
60 1/2 in
Thickness
5/32 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK1535
Color
White
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Number of Bands
0
Number of Ribs
8
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Belt Material
EPDM
Description
Serpentine Belt, Heavy Duty, Outside Length 61.13 In, Top Width 1.09 In, Industry Number 8PK1535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.