Zoro Homepage

Serpentine Belt, Industry Number 8PK1905

  • Mfr # 5080750

  • Zoro # G1969335


product price: $52.69
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
75 5/8 in
Top Width
1 3/32 in
Industry Number
8PK1905
Number of Ribs
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080750
Zoro #
G1969335
UPC #
036687676832
Country of Origin
United States

Dimensions

Outside Length
75 5/8 in
Top Width
1 3/32 in
Effective Length
75 in
Belt Trade Size
K
Thickness
5/32 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK1905
Number of Ribs
8
Resistance Properties
Heat-Resistant
Number of Bands
0
Belt Style
V-Ribbed
Color
White
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Standards
SAE J1459, SAE J2432

Description

Serpentine Belt, Heavy Duty, Outside Length 75.63 In, Top Width 1.09 In, Industry Number 8PK1905

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.