Zoro Homepage

Serpentine Belt, Industry Number 8PK2005

  • Mfr # 5080790

  • Zoro # G0950817


product price: $47.29
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
79 9/16 in
Top Width
1 3/32 in
Industry Number
8PK2005
Reinforcing Cord Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080790
Zoro #
G0950817
UPC #
036687676917
Country of Origin
United States

Dimensions

Outside Length
79 9/16 in
Top Width
1 3/32 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
78 15/16 in

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK2005
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant
Color
White
Number of Ribs
8
Belt Material
EPDM
Number of Bands
0
Belt Style
V-Ribbed
Standards
SAE J1459, SAE J2432

Description

Serpentine Belt, Heavy Duty, Outside Length 79.57 In, Top Width 1.09 In, Industry Number 8PK2005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.