Serpentine Belt, Industry Number 8PK2032
Mfr # 5080800
Zoro # G1607401
product price: $63.19
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
80 5/8 in
Top Width
1 3/32 in
Industry Number
8PK2032
Belt Style
V-Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080800
Zoro #
G1607401
UPC #
036687676931
Country of Origin
United States
Dimensions
Outside Length
80 5/8 in
Top Width
1 3/32 in
Thickness
5/32 in
Effective Length
80 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK2032
Belt Style
V-Ribbed
Number of Bands
0
Resistance Properties
Heat-Resistant
Number of Ribs
8
Reinforcing Cord Material
Aramid
Belt Material
EPDM
Color
White
Standards
SAE J1459, SAE J2432
Description
Serpentine Belt, Heavy Duty, Outside Length 80.63 In, Top Width 1.09 In, Industry Number 8PK2032
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.