Serpentine Belt, Industry Number 8PK2160
Mfr # 5080850
Zoro # G1631847
product price: $59.69
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
85 5/8 in
Top Width
1 3/32 in
Industry Number
8PK2160
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080850
Zoro #
G1631847
UPC #
036687677013
Country of Origin
United States
Dimensions
Outside Length
85 5/8 in
Top Width
1 3/32 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
85 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK2160
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Belt Material
EPDM
Color
White
Number of Bands
0
Number of Ribs
8
Description
Serpentine Belt, Heavy Duty, Outside Length 85.63 In, Top Width 1.09 In, Industry Number 8PK2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.