Serpentine Belt, Industry Number 8PK2170
Mfr # 5080855
Zoro # G0407626
product price: $62.89
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
86 1/8 in
Top Width
1 3/32 in
Industry Number
8PK2170
Belt Trade Size
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080855
Zoro #
G0407626
UPC #
036687677020
Country of Origin
Taiwan, Province of China
Dimensions
Outside Length
86 1/8 in
Top Width
1 3/32 in
Belt Trade Size
K
Effective Length
85 1/2 in
Thickness
5/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK2170
Number of Bands
0
Number of Ribs
8
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Belt Material
EPDM
Color
White
Resistance Properties
Heat-Resistant
Description
Serpentine Belt, Heavy Duty, Outside Length 86.13 In, Top Width 1.09 In, Industry Number 8PK2170
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.