Serpentine Belt, Industry Number 8PK2325
Mfr # 5080915
Zoro # G1400996
product price: $47.49
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
92 1/8 in
Top Width
1 3/32 in
Industry Number
8PK2325
Belt Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080915
Zoro #
G1400996
UPC #
036687677099
Country of Origin
United States
Dimensions
Outside Length
92 1/8 in
Top Width
1 3/32 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
91 1/2 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK2325
Belt Material
EPDM
Number of Ribs
8
Resistance Properties
Heat-Resistant
Number of Bands
0
Reinforcing Cord Material
Aramid
Color
White
Standards
SAE J1459, SAE J2432
Belt Style
V-Ribbed
Description
Serpentine Belt, Heavy Duty, Outside Length 92.13 In, Top Width 1.09 In, Industry Number 8PK2325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.