Zoro Homepage

Serpentine Belt, Industry Number 8PK2400

  • Mfr # 5080945

  • Zoro # G1530085


product price: $57.19
/ea

Key Features

Belt Type
Serpentine Belt
Outside Length
95 1/8 in
Top Width
1 3/32 in
Industry Number
8PK2400
Effective Length
94 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080945
Zoro #
G1530085
UPC #
036687677150
Country of Origin
United States

Dimensions

Outside Length
95 1/8 in
Top Width
1 3/32 in
Effective Length
94 1/2 in
Thickness
5/32 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK2400
Number of Bands
0
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Color
White
Belt Material
EPDM
Belt Style
V-Ribbed
Number of Ribs
8
Reinforcing Cord Material
Aramid

Description

Serpentine Belt, Heavy Duty, Outside Length 95.13 In, Top Width 1.09 In, Industry Number 8PK2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.