Serpentine Belt, Industry Number 8PK2630
Mfr # 5081035
Zoro # G1385203
product price: $52.59
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
104 5/32 in
Top Width
1 3/32 in
Industry Number
8PK2630
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5081035
Zoro #
G1385203
UPC #
036687645814
Country of Origin
United States
Dimensions
Outside Length
104 5/32 in
Top Width
1 3/32 in
Belt Trade Size
K
Thickness
5/32 in
Effective Length
103 17/32 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK2630
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Number of Bands
0
Resistance Properties
Heat-Resistant
Belt Material
EPDM
Standards
SAE J1459, SAE J2432
Color
White
Number of Ribs
8
Description
Serpentine Belt, Heavy Duty, Outside Length 104.17 In, Top Width 1.09 In, Industry Number 8PK2630
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.