Serpentine Belt, Industry Number 8PK2775
Mfr # 5081093
Zoro # G3249084
product price: $56.29
/eaKey Features
Belt Type
Serpentine Belt
Outside Length
109 7/8 in
Top Width
1 3/32 in
Industry Number
8PK2775
Belt Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5081093
Zoro #
G3249084
UPC #
036687677303
Country of Origin
United States
Dimensions
Outside Length
109 7/8 in
Top Width
1 3/32 in
Effective Length
109 1/4 in
Thickness
5/32 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK2775
Belt Material
EPDM
Number of Ribs
8
Color
White
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant
Number of Bands
0
Standards
SAE J1459, SAE J2432
Reinforcing Cord Material
Aramid
Description
Serpentine Belt, Heavy Duty, Outside Length 109.88 In, Top Width 1.09 In, Industry Number 8PK2775
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.