Serpentine Belt, Industry Number 8PK3488
Mfr # 5081373
Zoro # G2081746
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Belt Type
Serpentine Belt
Outside Length
137 15/16 in
Top Width
1 3/32 in
Industry Number
8PK3488
Belt Style
V-Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5081373
Zoro #
G2081746
UPC #
036687677433
Country of Origin
United States
Dimensions
Outside Length
137 15/16 in
Top Width
1 3/32 in
Thickness
5/32 in
Belt Trade Size
K
Effective Length
137 5/16 in
Details
Item
Serpentine Belt
Belt Type
Serpentine Belt
Industry Number
8PK3488
Belt Style
V-Ribbed
Number of Ribs
8
Number of Bands
0
Resistance Properties
Heat-Resistant
Standards
SAE J1459, SAE J2432
Color
White
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Description
Serpentine Belt, Heavy Duty, Outside Length 137.95 In, Top Width 1.12 In, Industry Number 8PK3488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.