Shop DAYCO
Create Account
Serpentine Belt, Industry Number
- Mfr # D35-5060555
- Zoro # G124187707
product price:Â
$
41.65
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
- D35-5060555
- Zoro #
- G124187707
- UPC #
- -
- Country of Origin
- China
Description
Features Aramid noise resistant fibers embedded in the rubber make this belt run quieter in worn or misaligned pulleys. No-Noise Advanced Design EPDM rubber compound for quiet extended life. Specifications Dimension: 12.9 in x 3.2 in x 1.1 in. Weight: 4 oz.