Snow/ATV V-Belt, Industry Number HP2003
Mfr # HP2003
Zoro # G3536732
product price: $80.21
/ea
Free Shipping & Returns
Key Features
Belt Type
V-Belt
Outside Length
1,038 mm
Top Width
30 mm
Industry Number
HP2003
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP2003
Zoro #
G3536732
UPC #
036687703545
Country of Origin
United States
Dimensions
Outside Length
1,038 mm
Top Width
30 mm
Thickness
11 mm
Effective Length
1,038 mm
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HP2003
Reinforcing Cord Material
Aramid
Angle
28 Degrees
Belt Material
Rubber Compound
Number of Ribs
0
Belt Style
Metric V-Belt
Series
HP
Number of Bands
0
Description
Snow/ATV V-Belt, Outside Length 40.88 In, Top Width 1.14 In, Industry Number HP2003
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.