Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow/ATV V-Belt, Industry Number HP2014

  • Mfr # HP2014

  • Zoro # G3528341


product price: $80.21
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Belt
Outside Length
1,060 mm
Top Width
30 mm
Industry Number
HP2014
Number of Bands
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2014
Zoro #
G3528341
UPC #
036687703651
Country of Origin
United States

Dimensions

Outside Length
1,060 mm
Top Width
30 mm
Effective Length
1,060 mm
Thickness
13 mm

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HP2014
Number of Bands
0
Reinforcing Cord Material
Aramid
Belt Material
Rubber Compound
Angle
32 Degrees
Series
HP
Number of Ribs
0
Belt Style
Metric V-Belt

Description

Snow/ATV V-Belt, Outside Length 41.75 In, Top Width 1.168 In, Industry Number HP2014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.