Snow/ATV V-Belt, Industry Number HP3004
Mfr # HP3004
Zoro # G1392596
product price: $82.32
/ea
Free Shipping & Returns
Key Features
Belt Type
V-Belt
Outside Length
1,121 mm
Top Width
30 mm
Industry Number
HP3004
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP3004
Zoro #
G1392596
UPC #
036687702876
Country of Origin
United States
Dimensions
Outside Length
1,121 mm
Top Width
30 mm
Effective Length
1,121 mm
Thickness
14 mm
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HP3004
Reinforcing Cord Material
Aramid
Series
HP
Number of Bands
0
Belt Material
Rubber Compound
Belt Style
Metric V-Belt
Angle
26 Degrees
Number of Ribs
0
Description
Snow/ATV V-Belt, Outside Length 44.13 In, Top Width 1.313 In, Industry Number HP3004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.