Snow/ATV V-Belt, Industry Number HP3013
Mfr # HP3013
Zoro # G0717613
product price: $82.32
/ea
Free Shipping & Returns
Key Features
Belt Type
V-Belt
Outside Length
1,173 mm
Top Width
32 mm
Industry Number
HP3013
Series
HP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP3013
Zoro #
G0717613
UPC #
036687702968
Country of Origin
United States
Dimensions
Outside Length
1,173 mm
Top Width
32 mm
Effective Length
1,173 mm
Thickness
14 mm
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HP3013
Series
HP
Number of Ribs
0
Belt Style
Metric V-Belt
Angle
26 Degrees
Belt Material
Rubber Compound
Number of Bands
0
Reinforcing Cord Material
Aramid
Description
Snow/ATV V-Belt, Outside Length 46.19 In, Top Width 1.25 In, Industry Number HP3013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.