Snow/ATV V-Belt, Industry Number HP3020
Mfr # HP3020
Zoro # G0599103
product price: $82.32
/ea
Free Shipping & Returns
Key Features
Belt Type
V-Belt
Outside Length
1,200 mm
Top Width
35 mm
Industry Number
HP3020
Series
HP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP3020
Zoro #
G0599103
UPC #
036687703033
Country of Origin
Taiwan, Province of China
Dimensions
Outside Length
1,200 mm
Top Width
35 mm
Thickness
14 mm
Effective Length
1,200 mm
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HP3020
Series
HP
Belt Material
Rubber Compound
Number of Bands
0
Belt Style
Metric V-Belt
Number of Ribs
0
Angle
28 Degrees
Reinforcing Cord Material
Aramid
Description
Snow/ATV V-Belt, Outside Length 47.25 In, Top Width 1.5 In, Industry Number HP3020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.