Zoro Homepage

Snow/ATV V-Belt, Industry Number HP3028

  • Mfr # HP3028

  • Zoro # G1984726


product price: $82.32
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Belt
Outside Length
1,108 mm
Top Width
30 mm
Industry Number
HP3028
Series
HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP3028
Zoro #
G1984726
UPC #
036687703118
Country of Origin
United States

Dimensions

Outside Length
1,108 mm
Top Width
30 mm
Thickness
14 mm
Effective Length
1,108 mm

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HP3028
Series
HP
Belt Style
Metric V-Belt
Belt Material
Rubber Compound
Number of Bands
0
Number of Ribs
0
Angle
26 Degrees
Reinforcing Cord Material
Aramid

Description

Snow/ATV V-Belt, Outside Length 43.62 In, Top Width 1.375 In, Industry Number HP3028

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.