Snow/ATV V-Belt, Industry Number HPX2204
Mfr # HPX2204
Zoro # G3528086
product price: $118.21
/ea
Free Shipping & Returns
Key Features
Belt Type
V-Belt
Outside Length
40 29/32 in
Top Width
1 3/16 in
Industry Number
HPX2204
Series
HPX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPX2204
Zoro #
G3528086
UPC #
036687703897
Country of Origin
United States
Dimensions
Outside Length
40 29/32 in
Top Width
1 3/16 in
Effective Length
1,039 mm
Thickness
15/32 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HPX2204
Series
HPX
Angle
28 Degrees
Number of Ribs
0
Belt Style
Cogged
Reinforcing Cord Material
Aramid
Belt Material
Rubber Compound
Number of Bands
0
Description
Snow/ATV V-Belt, Outside Length 40.9 In, Top Width 1.282 In, Industry Number HPX2204
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.