Zoro Homepage

Snow/ATV V-Belt, Industry Number HPX2236

  • Mfr # HPX2236

  • Zoro # G0845546


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Belt
Outside Length
38 21/32 in
Top Width
1 9/32 in
Industry Number
HPX2236
Number of Ribs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPX2236
Zoro #
G0845546
UPC #
036687703941
Country of Origin
United States

Dimensions

Outside Length
38 21/32 in
Top Width
1 9/32 in
Thickness
19/32 in
Effective Length
38 21/32 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HPX2236
Number of Ribs
0
Reinforcing Cord Material
Aramid
Number of Bands
0
Series
HPX
Belt Style
Cogged
Belt Material
Rubber Compound
Angle
26 Degrees

Description

Snow/ATV V-Belt, Outside Length 38.66 In, Top Width 1.154 In, Industry Number HPX2236

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.