Zoro Homepage

Snow/ATV V-Belt, Industry Number HPX2238

  • Mfr # HPX2238

  • Zoro # G0916772


product price: $118.21
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Belt
Outside Length
36 11/16 in
Top Width
1 13/32 in
Industry Number
HPX2238
Angle
28 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPX2238
Zoro #
G0916772
UPC #
036687703965
Country of Origin
United States

Dimensions

Outside Length
36 11/16 in
Top Width
1 13/32 in
Effective Length
36 27/32 in
Thickness
19/32 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HPX2238
Angle
28 Degrees
Belt Material
Rubber Compound
Series
HPX
Reinforcing Cord Material
Aramid
Number of Ribs
0
Number of Bands
0
Belt Style
Cogged

Description

Snow/ATV V-Belt, Outside Length 36.69 In, Top Width 1.188 In, Industry Number HPX2238

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.