Snow/ATV V-Belt, Industry Number HPX5022
Mfr # HPX5022
Zoro # G3517525
product price: $130.88
/ea
Free Shipping & Returns
Key Features
Belt Type
V-Belt
Outside Length
49 in
Top Width
1 7/16 in
Industry Number
HPX5022
Series
HPX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPX5022
Zoro #
G3517525
UPC #
036687703439
Country of Origin
United States
Dimensions
Outside Length
49 in
Top Width
1 7/16 in
Thickness
9/16 in
Effective Length
49 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HPX5022
Series
HPX
Number of Bands
0
Angle
28 Degrees
Reinforcing Cord Material
Aramid
Belt Style
Cogged
Number of Ribs
0
Belt Material
Rubber Compound
Description
Snow/ATV V-Belt, Outside Length 49 In, Top Width 1.409 In, Industry Number HPX5022
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.