Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow/ATV V-Belt, Industry Number HPX5025

  • Mfr # HPX5025

  • Zoro # G3543215


product price: $130.88
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Belt
Outside Length
43 29/32 in
Top Width
1 7/16 in
Industry Number
HPX5025
Number of Ribs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPX5025
Zoro #
G3543215
UPC #
036687703460
Country of Origin
Japan

Dimensions

Outside Length
43 29/32 in
Top Width
1 7/16 in
Thickness
9/16 in
Effective Length
43 29/32 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
HPX5025
Number of Ribs
0
Angle
28 Degrees
Series
HPX
Belt Style
Cogged
Reinforcing Cord Material
Aramid
Belt Material
Rubber Compound
Number of Bands
0

Description

Snow/ATV V-Belt, Outside Length 43.9 In, Top Width 1.375 In, Industry Number HPX5025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.