Zoro Homepage

Snow/ATV V-Belt, Industry Number XTX2234

  • Mfr # XTX2234

  • Zoro # G2128725


product price: $184.72
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Belt
Outside Length
37 1/8 in
Top Width
1 7/16 in
Industry Number
XTX2234
Angle
28 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTX2234
Zoro #
G2128725
UPC #
036687704009
Country of Origin
United States

Dimensions

Outside Length
37 1/8 in
Top Width
1 7/16 in
Thickness
19/32 in
Effective Length
37 1/8 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
XTX2234
Angle
28 Degrees
Series
XTX
Edge Construction
Raw Edge
Belt Style
Cogged
Belt Material
Neoprene
Number of Ribs
0
Number of Bands
0
Reinforcing Cord Material
Aramid

Description

Snow/ATV V-Belt, Outside Length 37.12 In, Top Width 1.46 In, Industry Number XTX2234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.