Snow/ATV V-Belt, Industry Number XTX5034
Mfr # XTX5034
Zoro # G0269753
product price: $202.67
/ea
Free Shipping & Returns
Key Features
Belt Type
V-Belt
Outside Length
44 in
Top Width
1 17/32 in
Industry Number
XTX5034
Series
XTX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTX5034
Zoro #
G0269753
UPC #
036687704139
Country of Origin
United States
Dimensions
Outside Length
44 in
Top Width
1 17/32 in
Thickness
21/32 in
Effective Length
1,118 mm
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
XTX5034
Series
XTX
Belt Style
Cogged
Number of Bands
0
Angle
26 Degrees
Reinforcing Cord Material
Aramid
Edge Construction
Raw Edge
Number of Ribs
0
Description
Snow/ATV V-Belt, Outside Length 44 In, Top Width 1.182 In, Industry Number XTX5034
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.