This item is Discontinued.

This item is Discontinued.
SNOWMOBILE BELT HP, DAYCO HP HP3021 (Discontinued)
Mfr #
HP3021
Zoro #
G500768087
UPC # 36687315939
Country of Origin United States
Category Motorsport Drivetrain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- HP3021
- Zoro #
- G500768087
- UPC #
- 36687315939
- Country of Origin
- United States
Dimensions
- Thickness
- .550 in
- Top Width
- 31.750 mm
Details
- Maximum Operating Temperature
- 235 F
- Minimum Operating Temperature
- -40 F
- Angle
- 28 Degrees
- Top Cog Type
- Flat
- Bottom Cog Type
- Round
- Outside Circumference
- 43.313 in
- Top Material
- Fabric
Description
Outside Circ (in) 43.313 Top Width (in) 1.250 Angle 28 Thickness .550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.