Zoro Homepage

Sprinter Hose Radiator Hose, 72757

  • Mfr # 72757

  • Zoro # G2150334


product price: $32.99
/ea

Key Features

Material
EPDM
Color
Black
Type
Branched Hose
Inside Dia.
End 1: 1-19/32 in; End 2: 1-21/32 in; End 3: 19/32 in
End 2 Inside Diameter
1 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72757
Zoro #
G2150334
UPC #
36687888303
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-19/32 in; End 2: 1-21/32 in; End 3: 19/32 in
End 2 Inside Diameter
1 21/32 in
End 1 Inside Diameter
1 19/32 in
End 3 Outside Diameter
15/16 in
End 3 Inside Diameter
19/32 in
Trunk Height
12 in
End 2 Outside Diameter
1 21/32 in
End 1 Outside Diameter
1 7/8 in

Details

Material
EPDM
Color
Black
Type
Branched Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.