Street Performance Balancer-Powerbond, Pb1018St
Mfr # PB1018ST
Zoro # G4402698
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Overall Width
68.20 mm
Ring Width
47.98 mm
Crank Bore
1.599 in
Overall Outside Diameter
7.963 in
Timing Marks
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1018ST
Zoro #
G4402698
UPC #
9317010810187
Country of Origin
Unknown
Dimensions
Overall Width
68.20 mm
Ring Width
47.98 mm
Overall Outside Diameter
7.963 in
Nose Outside Diameter
2.333 in
Details
Crank Bore
1.599 in
Timing Marks
Yes
Bolt Hole Quantity
3
Outer Ring Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.