Zoro Homepage

Street Performance Balancer-Powerbond, Pb1210St

  • Mfr # PB1210ST

  • Zoro # G4401097


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.394 in
Timing Marks
Yes
Bolt Hole Quantity
4
Crank Bore
34.89 mm
Ring Width
36.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1210ST
Zoro #
G4401097
UPC #
9317010812105
Country of Origin
Unknown

Dimensions

Overall Width
2.394 in
Ring Width
36.50 mm
Overall Outside Diameter
169.50 mm

Details

Timing Marks
Yes
Bolt Hole Quantity
4
Crank Bore
34.89 mm
Outer Ring Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.