Zoro Homepage

Street Performance Balancer-Powerbond, PB1211ST

  • Mfr # PB1211ST

  • Zoro # G600560703


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.686 in
Bolt Hole Quantity
3
Crank Bore
40.60 mm
Overall Outside Diameter
202.00 mm
Nose Outside Diameter
59.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1211ST
Zoro #
G600560703
UPC #
9317010812112
Country of Origin
Unknown

Dimensions

Overall Width
2.686 in
Overall Outside Diameter
202.00 mm
Nose Outside Diameter
59.25 mm
Ring Width
1.871 in

Details

Bolt Hole Quantity
3
Crank Bore
40.60 mm
Timing Marks
Yes
Outer Ring Material
Cast Iron

Description

Street Performance Balancer-Powerbond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.