Zoro Homepage

Street Performance Balancer-Powerbond, PB1480ST

  • Mfr # PB1480ST

  • Zoro # G200560868


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.654 in
Crank Bore
37.60 mm
Pulley 1 Type
Serpentine
Pulley 2 Number Of Grooves
6 mm
Timing Marks
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1480ST
Zoro #
G200560868
UPC #
9317010814802
Country of Origin
Unknown

Dimensions

Overall Width
3.654 in
Ring Width
2.225 in
Overall Outside Diameter
7.520 in
Pulley 2 Outside Diameter
7.363 in
Nose Outside Diameter
54.05 mm
Pulley 1 Outside Diameter
179.900 mm

Details

Crank Bore
37.60 mm
Pulley 1 Type
Serpentine
Pulley 2 Number Of Grooves
6 mm
Timing Marks
Yes
Number of Integrated Pulleys
2
Pulley 1 Number Of Grooves
4 mm
Outer Ring Material
Cast Iron
Pulley 2 Type
Serpentine

Description

Street Performance Balancer-Powerbond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.