
Supercharger Perf Balancer-Powerbond, PBO81480SC10
Mfr # PBO81480SC10
Zoro # G500619372
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3.926 in
Ring Width
63.40 mm
Pulley 1 Outside Diameter
7.087 in
Number of Integrated Pulleys
2
Outer Ring Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBO81480SC10
Zoro #
G500619372
UPC #
9317010110454
Country of Origin
Unknown
Dimensions
Overall Width
3.926 in
Ring Width
63.40 mm
Pulley 1 Outside Diameter
7.087 in
Overall Outside Diameter
8.229 in
Pulley 2 Outside Diameter
205.400 mm
Nose Outside Diameter
2.128 in
Details
Number of Integrated Pulleys
2
Outer Ring Material
Steel
Pulley 2 Type
Serpentine
Installation Instructions Included
Yes
Pulley 1 Type
Serpentine
Crank Bore
1.481 in
Pulley 1 Number Of Grooves
4 mm
Timing Marks
Yes
Pulley 2 Number Of Grooves
8 mm
Bolt Hole Quantity
9
Description
Supercharger Perf Balancer-Powerbond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.