Tension Pulley, 89517
Mfr # 89517
Zoro # G2652444
product price: $43.59
/eaKey Features
Material
Polymer
Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Belt Type
Serpentine
Bearing Width
22.5 mm
Flat
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89517
Zoro #
G2652444
UPC #
36687808578
Country of Origin
Unknown
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Bearing Width
22.5 mm
Bearing Inner Diameter 1
10 mm
Details
Material
Polymer
Belt Type
Serpentine
Flat
Yes
Number of Bearings
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.