Zoro Homepage

Tension Pulley, Industry Number 89003

  • Mfr # 89003

  • Zoro # G3438881


product price: $26.39
/ea

Key Features

Belt Type
Light Duty, Idler
Industry Number
89003
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89003
Zoro #
G3438881
UPC #
038244156917
Country of Origin
China

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/32 in
Pulley Width
1 1/32 in
Pulley Diameter
3 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Belt Type
Light Duty, Idler
Industry Number
89003
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material
Polymer
Pulley Type
Serpentine
Number of Bearings
1
Compatible Belt Type
Serpentine
Face Type
Flat
Performance Rating
Light Duty
Product Type
Idler Pulley
Flange Style
Flanged

Description

Tension Pulley, Industry Number 89003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.