Tension Pulley, Industry Number 89004
Mfr # 89004
Zoro # G1643573
product price: $27.29
/eaKey Features
Industry Number
89004
Belt Type
Light Duty, Idler
Product Type
Idler Pulley
Pulley Diameter
3 17/32 in
Flange Style
Flangeless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89004
Zoro #
G1643573
UPC #
038244156924
Country of Origin
China
Dimensions
Pulley Diameter
3 17/32 in
Inside Diameter
21/32 in
Pulley Width
31/32 in
Details
Item
Idler Pulley
Industry Number
89004
Belt Type
Light Duty, Idler
Product Type
Idler Pulley
Flange Style
Flangeless
Number of Bearings
1
Performance Rating
Light Duty
Pulley Material
Polymer
Number of Grooves
6
Compatible Belt Type
Serpentine
Face Type
Ribbed
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.