Zoro Homepage

Tension Pulley, Industry Number 89005

  • Mfr # 89005

  • Zoro # G0917201


product price: $29.39
/ea

Key Features

Industry Number
89005
Belt Type
Light Duty, Idler
Pulley Width
1 9/32 in
Flange Style
Flangeless
Face Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89005
Zoro #
G0917201
UPC #
382441569316
Country of Origin
China

Dimensions

Pulley Width
1 9/32 in
Pulley Diameter
3 1/16 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
89005
Belt Type
Light Duty, Idler
Flange Style
Flangeless
Face Type
Flat
Pulley Material
Polymer
Performance Rating
Light Duty
Product Type
Idler Pulley
Compatible Belt Type
Serpentine
Number of Bearings
2

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.