Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89006

  • Mfr # 89006

  • Zoro # G3373483


product price: $31.49
/ea

Key Features

Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Industry Number
89006
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 3/4 in
Belt Type
Light Duty, Idler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89006
Zoro #
G3373483
UPC #
382441569484
Country of Origin
China

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
3 3/4 in
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/32 in
Pulley Diameter
3 17/32 in
Pulley Width
1 3/16 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Industry Number
89006
Belt Type
Light Duty, Idler
Pulley Material
Steel
Pulley Type
Serpentine
Performance Rating
Light Duty
Flange Style
Flangeless
Face Type
Flat
Compatible Belt Type
Serpentine
Number of Bearings
1
Product Type
Idler Pulley

Description

Tension Pulley, Industry Number 89006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.