Tension Pulley, Industry Number 89008
Mfr # 89008
Zoro # G3273383
product price: $28.69
/eaKey Features
Industry Number
89008
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Belt Type
Light Duty, Idler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89008
Zoro #
G3273383
UPC #
038244156962
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Diameter
3 in
Inside Diameter
21/32 in
Compatible Belt Trade Size
7PK
Pulley Width
1 3/16 in
Details
Item
Idler Pulley
Industry Number
89008
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Belt Type
Light Duty, Idler
Pulley Material
Polymer
Pulley Type
Serpentine
Product Type
Idler Pulley
Face Type
Ribbed
Performance Rating
Light Duty
Number of Bearings
1
Compatible Belt Type
Serpentine
Number of Grooves
7
Flange Style
Flanged
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.