Tension Pulley, Industry Number 89010
Mfr # 89010
Zoro # G1322264
product price: $28.99
/eaKey Features
Belt Type
Light Duty, Idler
Industry Number
89010
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89010
Zoro #
G1322264
UPC #
036687311108
Country of Origin
China
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/32 in
Pulley Width
1 1/32 in
Pulley Diameter
3 7/32 in
Inside Diameter
21/32 in
Details
Item
Idler Pulley
Belt Type
Light Duty, Idler
Industry Number
89010
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material
Polymer
Pulley Type
Serpentine
Flange Style
Flangeless
Face Type
Flat
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
Number of Bearings
1
Product Type
Idler Pulley
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.