Zoro Homepage

Tension Pulley, Industry Number 89012

  • Mfr # 89012

  • Zoro # G3272577


product price: $26.59
/ea

Key Features

Industry Number
89012
Belt Type
Light Duty, Idler
Inside Diameter
21/32 in
Number of Grooves
6
Pulley Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89012
Zoro #
G3272577
UPC #
038244528783
Country of Origin
China

Dimensions

Inside Diameter
21/32 in
Pulley Width
1 1/8 in
Pulley Diameter
3 17/32 in
Compatible Belt Trade Size
6PK

Details

Item
Idler Pulley
Industry Number
89012
Belt Type
Light Duty, Idler
Number of Grooves
6
Face Type
Ribbed
Pulley Material
Polymer
Number of Bearings
1
Performance Rating
Light Duty
Flange Style
Flanged
Compatible Belt Type
Serpentine
Product Type
Idler Pulley

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.