Tension Pulley, Industry Number 89013
Mfr # 89013
Zoro # G1380251
product price: $21.79
/eaKey Features
Industry Number
89013
Belt Type
Light Duty, Idler
Pulley Width - Belt Tensioners and Tension Pulleys
1 3/16 in
Pulley Diameter - Belt Tensioners and Tension Pulleys
5 in
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89013
Zoro #
G1380251
UPC #
382445287902
Country of Origin
China
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
1 3/16 in
Pulley Diameter - Belt Tensioners and Tension Pulleys
5 in
Pulley Diameter
5 in
Pulley Width
1 3/16 in
Inside Diameter
21/32 in
Details
Item
Idler Pulley
Industry Number
89013
Belt Type
Light Duty, Idler
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material
Polymer
Pulley Type
Serpentine
Compatible Belt Type
Serpentine
Flange Style
Flanged
Face Type
Ribbed
Number of Bearings
1
Performance Rating
Light Duty
Number of Grooves
6
Product Type
Idler Pulley
Description
Tension Pulley, Industry Number 89013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.