Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89015

  • Mfr # 89015

  • Zoro # G0510587


product price: $22.29
/ea

Key Features

Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Belt Type
Light Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Industry Number
89015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89015
Zoro #
G0510587
UPC #
036687135353
Country of Origin
Mexico

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Diameter
2 3/4 in
Inside Diameter
21/32 in
Pulley Width
1 1/8 in
Compatible Belt Trade Size
6PK

Details

Item
Idler Pulley
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Belt Type
Light Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Industry Number
89015
Pulley Material
Polymer
Pulley Type
Serpentine
Compatible Belt Type
Serpentine
Number of Bearings
1
Face Type
Ribbed
Flange Style
Flanged
Product Type
Idler Pulley
Number of Grooves
6
Performance Rating
Light Duty

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.