Zoro Homepage

Tension Pulley, Industry Number 89018

  • Mfr # 89018

  • Zoro # G0717157


product price: $22.39
/ea

Key Features

Industry Number
89018
Belt Type
Light Duty, Idler
Performance Rating
Light Duty
Pulley Material
Polymer
Face Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89018
Zoro #
G0717157
UPC #
036687192875
Country of Origin
China

Dimensions

Inside Diameter
21/32 in
Pulley Width
1 1/16 in
Pulley Diameter
3 17/32 in

Details

Item
Idler Pulley
Industry Number
89018
Belt Type
Light Duty, Idler
Performance Rating
Light Duty
Pulley Material
Polymer
Face Type
Flat
Compatible Belt Type
Serpentine
Product Type
Idler Pulley
Number of Bearings
1
Flange Style
Flangeless

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.