Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89026

  • Mfr # 89026

  • Zoro # G0925294


product price: $33.19
/ea

Key Features

Industry Number
89026
Belt Type
Light Duty, Idler
Compatible Belt Type
Serpentine
Performance Rating
Light Duty
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89026
Zoro #
G0925294
UPC #
366871425664
Country of Origin
China

Dimensions

Inside Diameter
21/32 in
Pulley Width
1 3/32 in
Pulley Diameter
3 15/16 in

Details

Item
Idler Pulley
Industry Number
89026
Belt Type
Light Duty, Idler
Compatible Belt Type
Serpentine
Performance Rating
Light Duty
Number of Bearings
1
Pulley Material
Steel
Product Type
Idler Pulley
Face Type
Flat
Flange Style
Flangeless

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89026

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.