Zoro Homepage

Tension Pulley, Industry Number 89027

  • Mfr # 89027

  • Zoro # G3312145


product price: $27.29
/ea

Key Features

Industry Number
89027
Belt Type
Light Duty, Idler
Product Type
Idler Pulley
Pulley Diameter
3 17/32 in
Pulley Width
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89027
Zoro #
G3312145
UPC #
036687192554
Country of Origin
China

Dimensions

Pulley Diameter
3 17/32 in
Pulley Width
1 3/16 in
Inside Diameter
15/32 in

Details

Item
Idler Pulley
Industry Number
89027
Belt Type
Light Duty, Idler
Product Type
Idler Pulley
Flange Style
Flangeless
Number of Bearings
1
Compatible Belt Type
Serpentine
Face Type
Flat
Pulley Material
Steel
Performance Rating
Light Duty

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89027

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.