Tension Pulley, Industry Number 89028
Mfr # 89028
Zoro # G0373825
product price: $34.29
/eaKey Features
Industry Number
89028
Belt Type
Light Duty, Idler
Face Type
Ribbed
Pulley Width
1 3/16 in
Product Type
Idler Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89028
Zoro #
G0373825
UPC #
036687192677
Country of Origin
China
Dimensions
Pulley Width
1 3/16 in
Inside Diameter
15/32 in
Pulley Diameter
5 in
Details
Item
Idler Pulley
Industry Number
89028
Belt Type
Light Duty, Idler
Face Type
Ribbed
Product Type
Idler Pulley
Number of Grooves
6
Pulley Material
Polymer
Flange Style
Flanged
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
Number of Bearings
1
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89028
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.