Zoro Homepage

Tension Pulley, Industry Number 89037

  • Mfr # 89037

  • Zoro # G2151597


product price: $27.19
/ea

Key Features

Industry Number
89037
Pulley Width - Belt Tensioners and Tension Pulleys
55/64 in
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Belt Type
Light Duty, Idler
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89037
Zoro #
G2151597
UPC #
036687192837
Country of Origin
China

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
55/64 in
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Width
7/8 in
Pulley Diameter
3 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
89037
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Belt Type
Light Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Type
Serpentine
Pulley Material
Polymer
Number of Bearings
1
Flange Style
Flangeless
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
Product Type
Idler Pulley
Face Type
Flat

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89037

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.